Beli mata bor ukir di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. IKURA Tuner Set Eyes (Mata Bor Tuner)
    Mulai

    Rp149.900

    IKURA Tuner Set Eyes (Mata Bor Tuner)
    Deskripsi:
    Mata tunner set dengan bahan tungsten steel berguna untuk mengikir, melubangi, menghaluskan besi. Cocok untuk proses port polish, blaster cylinder mesin motor/mobil ataupun kepentingan lainnya seperti kegiatan grafir maupun ukir.
    atribut:
    • Head Size (mm): 6
  2. EZREN Diamond Drill Bit Set (Mata Bor Tuner Diamond)
    Mulai

    Rp46.900

    EZREN Diamond Drill Bit Set (Mata Bor Tuner Diamond)
    Deskripsi:
    Ezren EZ-0586 Mata Bor Gerinda Diamond Mini Gerinda Ukir Grafir30 buah Gerinda berlian 3mm kaca poles titik jarum sulam timbul Set bor alat abrasif batu permata giok PutarPaket termasuk:1 × Set Ezren EZ-0586 Mata Bor Gerinda Diamond Mini Gerinda Ukir Grafir
    atribut:
    • Type: Abbrasive tools
    • Abrasive Material: Sandpaper
    • Maximum Speed (rpm): 3000-20000
    • Overall Length (mm): 45
    • Shank Diameter (mm): 3
  3. Lumos Metal Tuner Drill Bit (Mata Bor Tuner)
    Mulai

    Rp449.900

    Lumos Metal Tuner Drill Bit (Mata Bor Tuner)
    atribut:
    • Diameter Head (mm): 6
    • Diameter Shank (mm): 3
  4. CP Rotary Burr Set (Mata Bor Tuner)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp369.900

    CP Rotary Burr Set (Mata Bor Tuner)
    atribut:
    • Size (mm): 3x6
    • Type: A,C,D,E,F,G,H,L,M
  5. CP Rotary Burr (Mata Bor Tuner)
    Rating:
    100% of 100
    (4)
    Mulai

    Rp35.900

  6. monotaro Carbide Rotary Bar
    36%
    Mulai

    Rp159.900

    monotaro Carbide Rotary Bar
    Deskripsi:
    Produk ini juga sering disebut dengan Carbide Rotary Burr
  7. York Conical Shape Carbide Burr (Mata Bor Tuner)
    Mulai

    Rp119.900

    York Conical Shape Carbide Burr (Mata Bor Tuner)
    Deskripsi:
    Conical. All sizes are nominal. Sizes marked * are 3mm shank, all others are 6mm shank. Cut Numbers: Cut 6 - Double Cut Crosscut and double cut to improve control and chipbreaks. Manufactured from high grade tungsten carbide for general-purpose use. Cut 9 - Chipbreaker Chipbreaker fast stock removal for improved control and reduced chips for use on hard materials, i.e. steel alloy 50RC, 60RC, carbon and cast iron. Suitable for deburring and polishing of cast iron, cast steel, carbon steel, alloy steel and stainless steel etc. up to HRC65 hardness. Please note: Workpiece and tools should always be steady and well supported. Carbide burrs are not suitable for 'milling' large amounts of material, they are for light stock removal at high rpm's 'LOW FEED - HIGH SPEED'. Always ensure that at least 70% of the shank length is clamped by the collet or chuck of the tool being used. Always ensure that the tool is rated to the recommended operating speed of the burr.
    atribut:
    • Head Shape: Conical
    • Finish/Coating: Uncoated
    • Head Material: Carbide
  8. TRUSCO Carbide Burr Set C Series (Mata Bor Tuner)
    Mulai

    Rp2.199.900

    TRUSCO Carbide Burr Set C Series (Mata Bor Tuner)
    Deskripsi:
    Ideal cutting edge shape design realizes excellent sharpness.
    atribut:
    • Shaft Diameter (mm): 6
    • Shape: Cylinder, round cylinder, shell, taper, ball
  9. TRUSCO Carbide Burr A (Mata Bor Tuner)
    74%
    Mulai

    Rp93.900

    TRUSCO Carbide Burr A (Mata Bor Tuner)
    Deskripsi:
    Mold correction, deburring, and chamfering.
    atribut:
    • Type: All Carbide
    • Shank Diameter (mm): 3
  10. LOCTITE Threadlocker 272 (Lem Baut)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp429.900

  11. York Conical 14Deg Carbide Burr (Mata Bor Tuner)
    Mulai

    Rp179.900

    York Conical 14Deg Carbide Burr (Mata Bor Tuner)
    Deskripsi:
    Conical 14Degree. All sizes are nominal. Sizes marked * are 3mm shank, all others are 6mm shank. Cut Numbers: Cut 6 - Double Cut Crosscut and double cut to improve control and chipbreaks. Manufactured from high grade tungsten carbide for general-purpose use. Cut 9 - Chipbreaker Chipbreaker fast stock removal for improved control and reduced chips for use on hard materials, i.e. steel alloy 50RC, 60RC, carbon and cast iron. Suitable for deburring and polishing of cast iron, cast steel, carbon steel, alloy steel and stainless steel etc. up to HRC65 hardness. Please note: Workpiece and tools should always be steady and well supported. Carbide burrs are not suitable for 'milling' large amounts of material, they are for light stock removal at high rpm's 'LOW FEED - HIGH SPEED'. Always ensure that at least 70% of the shank length is clamped by the collet or chuck of the tool being used. Always ensure that the tool is rated to the recommended operating speed of the burr.
    atribut:
    • Head Shape: Conical
    • Finish/Coating: Uncoated
    • Head Material: Carbide
  12. TRUSCO Diamond Burr (Mata Bor Tuner Diamond)
    46%
    Rating:
    100% of 100
    (5)
    Mulai

    Rp84.900

  13. York Double Cut Burr Set (Mata Bor Tuner)
    Mulai

    Rp1.499.900

    York Double Cut Burr Set (Mata Bor Tuner)
    Deskripsi:
    Sets of various style burrs packaged in a handy pocket 'glasses case' style plastic holder. Ideal for the shop floor worker with various deburring tasks. 6 Pieces. Operating speeds: 6,000-40,000rpm. Cut 6-6mm Shank Contents 1x each: 10 x 19mm cylindrical end cutting, cylindrical plain end, cylindrical ball end, round tree, pointed tree, 6 x 5mm spherical, 6 x 19mm conical, 10 x 27 conical 14Degree. Cut 6-3mm Shank Contents 1x each: 3 x 14mm cylindrical end cutting, 3 x 14mm cylindrical plain end, 3 x 14mm cylindrical ball end, 6 x 13mm pointed tree, 6 x 10mm oval, 3 x 3mm spherical, 3 x 11mm conical, 6 x 19mm conical 14 Degree.
    atribut:
    • Cut Type: Double Cut
    • Finish/Coating: Uncoated
    • Head Material: Carbide
    • Head Shape: Conical Conical 14 Degree Cylindrical Ball End Cylindrical End Cutting Cylindrical Plain End Pointed Tree Round Tree Spherical
  14. TRUSCO Pick Up Metric Rule
    Rating:
    100% of 100
    (2)
    Mulai

    Rp60.900

    TRUSCO Pick Up Metric Rule
    atribut:
    • Material: Stainless Steel (SUS420J2)
    • Specifications: with Inch Conversion Table
  15. monotaro Electrocoat Diamond Bur Set (Mata Bor Tuner Diamond)
    Mulai

    Rp839.900

    monotaro Electrocoat Diamond Bur Set (Mata Bor Tuner Diamond)
    Deskripsi:
    Dokumentasi Produk:WARRANTY MonotaRO Private Brand
    atribut:
    • Application: Ideal for super hard, ceramics, stone, glass, rubber silicon, plastic, RFP, steel tampering for processing non-ferrous metals and non-metals.
    • Set Contents: A10, A15, A20, A25, A30, A40, A50, C15, C20, C25, C30, C40, C50, P30, R20, R30, B10, B20, B30, B40, B50, F20, F30, F40, F50, T20, T30, J60, P60, and Q60 -- one each
    • Grain Size: #100/150
    • Overall Length (mm): 45
    • Abrasive Material: Diamond
    • Maximum Speed (rpm): 50000 - 80000
    • Package Weight (g): 116
    • Shank Diameter (mm): 3
Daftar Harga mata bor ukir Terbaru November 2026
IKURA Tuner Set Eyes (Mata Bor Tuner)Rp149.900
EZREN Diamond Drill Bit Set (Mata Bor Tuner Diamond)Rp46.900
Lumos Metal Tuner Drill Bit (Mata Bor Tuner)Rp449.900
CP Rotary Burr Set (Mata Bor Tuner)Rp369.900
CP Rotary Burr (Mata Bor Tuner)Rp35.900
monotaro Carbide Rotary BarRp159.900
TRUSCO Carbide Burr A (Mata Bor Tuner)Rp93.900
York Conical Shape Carbide Burr (Mata Bor Tuner)Rp119.900
TRUSCO Carbide Burr Set C Series (Mata Bor Tuner)Rp2.199.900
Makita Die Grinder (Mesin Gerinda Tuner)Rp1.199.900

Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)